Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer. Model: SP304. S/N: 189269600. Case capacity (with 2" wide CaseLocker ST Cartridge): 6 in. to 24 in. L x 4-1/2 in. to 20 in. W. Tapes boxes from 4-1/2 in. to 24 in. high. Operating speed: up to 72 fpm. Weight: 300 lbs (uncrated). Power supply: 100 V, 4.8 amps, 60 Hz, single phase. (2) Bison Gearmotors, 1/4 hp, 87/73-87 rpm (final), 115/230-240V, 2.4/3.23-1.39 amps, 60 Hz, single phase. Conveyor infeed height: 20 in. Conveyor exit height: 26 in. Overall dimensions: 60 in. L x 42 in. W x 61-1/2 in. H.

Product Details

  • Stock No: ERCS064.
  • Manufacturer: Loveshaw Corporation
  • Model: SP304
  • Serial Number: 189269600

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loveshaw Corporation Little David Case Sealer