Stainless Steel 4-Lane Incline Belt Conveyor

Stainless Steel 4-Lane Incline Belt Conveyor

Stainless Steel 4-Lane Incline Belt Conveyor. Belt width: 8 in. Maximum product width: 9 in. W. Adjustable height. Leeson Motor, 1/3 hp, 1725 rpm, 208-230/460 V, 1.3/.65 amps, 60 Hz, 3 phase. Joyce comDrive, Joyce Lift and Jake, Model: E08830253, S/N: CD990206-00. Conveyor infeed height: 44 in. Conveyor exit height: 47 in. Overall dimensions: 11 ft. 3-1/2 in. L x 64 in. W x 48 in. H.

Product Details

  • Stock No: ERCS070.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 4-Lane Incline Belt Conveyor