GEA Geneglace Flake Ice Maker

GEA Geneglace Flake Ice Maker

GEA Geneglace Ice Flaker, Model F900-SBF. Quantity available: 0 (qty 6 have sold). Date: 02/2009. Serial numbers: 07530, 07531, 07532, 07533, 07534, 07535. Fluid: R-717 ammonia. Max pressure: 215 PSI (15 Bar). 460V, 3-phase, 60 Hz. Rated for 33 tons of ice per 24 hours with 60F water input. Ice thickness typically is 1.8-2.2 mm. Units were originally installed in 2010 with initial startup 2012, then shut down November 2014. Overall dimensions: 72 in x 72 in. x 110 in. high.

Product Details

  • Stock No: EZPR05
  • Manufacturer: GEA
  • Model: F900-SBF
  • Serial Number: 07530, 07531, 07532, 07533, 07534, 07535

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEA Geneglace Flake Ice Maker