Evapco 4x18x10R 35T Evaporative Condenser
Special Notes about Machine: Evapco drawing: EU-2400.Year of Manufacture: 2009Number Units in Package: 1 unit (2 top sections and 1 common bottom that can be split in two if needed)Nominal Tons (total): Need to confirmAmmonia Tons (total): Need to confirmR-717 (ammonia) or R22 (freon). Last run with Ammonia.Pump Included? No, can purchase separatelyFan Details (per unit): ** top mounted fan(s) are missing **Top Dimensions (per unit): 9' L x 7'4 W x 4' H (2 units)Top Weight (per unit): 12,000 LBSBottom Dimensions (per unit): 18' L x 7'4 W x 4'10 H (1 common bottom that can be split in two if needed)Bottom Weight (per unit): 4,000 LBSOther Notes about machine: ** top mounted fan(s) are missing ***Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet BulbCan sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: EZPR06B
- Manufacturer: Evapco
- Model: 4x18x10R 35T
- Serial Number: 9-364376/A
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 108
- Top Width (Inches): 88
- Top Height (Inches): 48
- Top Weight (LBS): 12000
- Bottom Length (Inches): 216
- Bottom Width (Inches): 88
- Bottom Height (Inches): 58
- Bottom Weight (LBS): 4000
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- Length (Inches): 216
- Width (Inches): 88
- Height (Inches): 106
- Weight (LBS): 16,000
Additional Product Details
- Year of Manufacture: 2009
- Spec Sheet Available: Yes
- Known Issues or Problems: top mounted fan(s) are missing. Bottom frame is very dammaged