North Star Pneumatic Ice Delivery Blower

North Star Pneumatic Ice Delivery Blower

North Star Flake Ice Blower for ice delivery. Pneumatic ice delivery is one of the best options for moving ice over long distances (up to 400-800 feet depending on the application). Features a Gardner Denver DuroFlow Industrial 45 Series Blower. Model: GGDDADA. Serial: S305676. Catalog 4512. Max RPM: 400. Leeson motor: 75 HP, 208-230/460V, 188-172/86 amps, 3560 RPM, TEFC, Frame 365TS, 3-phase, 60 Hz. Stoddard Silencer model PD33-C, part number 77A190, S.O. number 81183. Dimensions: 76 in. L x 46 in. W x 105 in. H (96 in. with air filter removed).

Product Details

  • Stock No: EZPR07
  • Manufacturer: North Star Ice

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

North Star Pneumatic Ice Delivery Blower