Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes

Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes

2000 Feldmeier Stainless Steel Triple Tube HTST. (76) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270°F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 570 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 365 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 197 gallons. Last used for pasteurizing smoothies at 30 gpm and milk at 100 gpm. Inlets/Outlets: (4) 4 in. dia. S-line fittings (media), (4) 3 in. dia. S-line fittings (media), (4) 2 ½ in. dia. S-Line fittings (media), (4) 2 ½ in. dia S-Line fittings (product), (7) 2 ½ in. dia S-Line fittings (product). Overall dimensions: 32 ft. 4 in. L x 6 ft. W x 8 ft. H.

Product Details

  • Stock No: GLET01
  • Manufacturer: Feldmeier
  • Serial Number: S622-99

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes