Lightnin XD-30 AM Direct Drive Mixer

Lightnin XD-30 AM Direct Drive Mixer

1998 Lightnin Direct Drive Mixer. Model: XD-30 AM. S/N: 98/G24951-01. Type XD mixer has a standard DURA-MIX energy efficient motor, one-piece aluminum housing, built-in dampener pad between housing ball and clamp socket minimizes vibration. Positive chuck maximum propeller diameter: 3/8 in. Lightnin Motor, 0.30 Hp, 1725/1450 rpm, 208-230/440 Volts, 1.4-1.4/7 Amps, 60/50 Hz, 3 phase. Overall dimensions: 15 in. L x 7-1/2 in. W x 15 in. H.(ACN34).

Product Details

  • Stock No: FHF132.1
  • Manufacturer: Lightnin
  • Model: XD-30 AM
  • Serial Number: 98/G24951-01

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin XD-30 AM Direct Drive Mixer