Lightnin Heavy Duty High Flow Mixer Drive

Lightnin Heavy Duty High Flow Mixer Drive

Lightnin Heavy Duty, High Flow Mixer Drive. Model: ND- 1. S/N: 7820138. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Positive chuck maximum propeller diameter: 1/2 in. Overall dimensions: 13-1/2 in. L. x 7 in. W x 9 in. H.

Product Details

  • Stock No: FHF135.a
  • Manufacturer: Lightnin
  • Model: ND-1
  • Serial Number: 7820138

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Heavy Duty High Flow Mixer Drive