Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller

Giltron Water Recirculating Chiller. Model: WC-40, S/N: R-4138. Tecumseh compressor, Model: AK100AT. Refrigerant: R-22. Capacity: 10,000 BTU/hr. Procon pump with Dayton motor: 1/4 hp, 1725 rpm, 115 V, 5 amps, 60 Hz, 1 phase. Reservoir tank dimensions: 14 in. L x 10 in. W x 11 in. H. GE Fan motor: 1/20 hp, 1550 rpm, 115 V, 2.5 amps, 60 Hz, 1 phase. Overall dimensions: 33 in. L x 15 in. W x 40 in. H.

Product Details

  • Stock No: 9a.FHF167.1a
  • Manufacturer: Giltron
  • Model: WC-40
  • Serial Number: R-4138

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Giltron Water Recirculating Chiller