Sweco 60 in. Avalanche Flo-Thru Single Deck Sifter

Sweco 60 in. Avalanche Flo-Thru Single Deck Sifter

Sweco 60 in. Avalanche Flo-Thru Single Deck Sifter. Model: R60S248. S/N: R60-1281-48. Single sifting deck is equipped with a 3/4 in. dia. sifter deck screen for coarse sifting and a 20-mesh screen for fine sifting. Deck is supported by (12) 1-3/4 in. dia. x 5 in. H springs. Vibro-Energy Motor, 2.5 hp, 1120 rpm, 230/460 V, 9.4/4.7 amps, 60 cycles, 3 phase. Outlets: (1) 20 in. dia. discharge chute. Overall dimensions 68 in. L x 65 in. W x 38 in. H.

Product Details

  • Stock No: FPPE084.7
  • Manufacturer: SWECO
  • Model: R60S248
  • Serial Number: R60-1281-48

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco 60 in. Avalanche Flo-Thru Single Deck Sifter