Hobart Vertical Cutter/Mixer- 25 Quart
Hobart Vertical Cutter/Mixer- 25 Quart. Model: VCM-25. S/N: U4445 Stephan 2004189. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Inlets/outlets: (1) 20 in. dia. bowl opening. Hobart Enclosed Motor, 4.5/5.5 hp, 1,750/3500 rpm, 220 V, 17/19 amps, 60 cycles, 3 phase. Overall dimensions: 37 in. L x 27 in. W x 46 in. H.
Product Details
- Stock No: FPPE094.3a
- Manufacturer: Hobart
- Model: VCM-25
- Serial Number: U4445