DeLaval Stainless Steel Vacuumizer - 115 gallons

DeLaval Stainless Steel Vacuumizer - 115 gallons

DeLaval Stainless Steel Vacuumizer for HTST System. Model: 650. 35,000 lb/hr capacity. Approximate Volume: 115 gallons. (3) 1 ft. 11 in. perforated plates with (4) 3-1/4 in. holes. (2) 1 ft. 5-3/4 in. solid plates. (1) 1 ft. 6 in. dia. floater. (2) 5-5/8 in. dia. glass windows. (1) 3 in. S-line inlet. (1) 2-1/2 in. S-line inlet. (1) 3 in. S-line outlet. Inside dimensions: 2 ft. 1 in. dia. x 4 ft. 7-1/2 in. straight wall. Overall dimensions: 3 ft. 1-1/2 in. L x 2 ft. 7-1/2 in. W x 7 ft. 3 in. H.

Product Details

  • Stock No: G-510
  • Manufacturer: DeLaval
  • Model: 650

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 37.5
  • Width (Inches): 31.5
  • Height (Inches): 87

Additional Product Details

DeLaval Stainless Steel Vacuumizer - 115 gallons