MilKeeper Round Bottom Farm Tank-180 Gallon

MilKeeper Round Bottom Farm Tank-180 Gallon

MilKeeper Round Bottom Farm Tank-180 Gallon. Model: CFA. S/N: 29042. Dimple jacketed. Percent coldwall: 33%. 304 Stainless steel. 41 in. W x 51 in. L flip-top lid. Bottom sweep agitator: 13 in. dia. Master Electric Motor, 1/6 hp, 1725 rpm, 115/230 V, 60 cycles, single phase. Inlets: (4) 7 in. dia ports. Outlets: (1) 1-1/2 in. dia. ACME fitting. Inside dimensions 48 in. L x 37 in. W x 29-1/4 in. H. Overall dimensions: 54 in. L x 44 in. W x 46 in. H.

Product Details

  • Stock No: 20.G025-A
  • Manufacturer: MilKeeper
  • Model: CFA
  • Serial Number: 29042

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MilKeeper Round Bottom Farm Tank-180 Gallon