Sunset Equipment Refrigerated Farm Tank- 400 Gallon

Sunset Equipment Refrigerated Farm Tank- 400 Gallon

Sunset Equipment Refrigerated Farm Tank- 400 Gallon. Model: ML-400PX. S/N: 4MC 000. Inside dimensions 67 in. L x 48 in. W x 35 in. H. Bridge with center agitation. Bottom sweep agitator: 23 in. dia. x 32 in. H. Sprayball for CIP cleaning. Inlets/outlets: 1 in. Overall dimensions 78 in. L x 54 in. W x 56 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Product Details

  • Stock No: 23a-G539-A
  • Manufacturer: Sunset Equipment
  • Model: MC-400PX
  • Serial Number: 4MC 000

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sunset Equipment Refrigerated Farm Tank- 400 Gallon