APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: R6. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. General Electric motor, 5 hp, 1155 rpm, 230/460 V. Typical applications include : fruit cocktails, yogurt, alcoholic beverages, dough’s and shampoo. Inlet / outlet: (2) 3 in. 'S' line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 3 ft. 7 in. H.(ACN103).

Product Details

  • Stock No: GAKD310.
  • Manufacturer: APV
  • Model: R6BS
  • Serial Number: 100096345-0700

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco R-Series Positive Displacement Pump