GEA 565GL Rotary Screw Compressor Package (GEA Y-52, 700 HP 460 V, GEA Micro Control Panel)

GEA 565GL Rotary Screw Compressor Package (GEA Y-52, 700 HP 460 V, GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 565GL High Stage. Year: 2005. Item EC-C-3. FES Contract 05013013. Design suction: 32.8 PSIG / 20F. Nominal capacity: 602.8 TR. Design Discharge: 174.8 PSIG / 93F. Brake HP: 624.9. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, and Ram Industries motor. Compressor specs: model Y-52, serial R1003, Mark 3, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. The Grasso Y has a throughput of 1703 CFM. Cooling capacity (NH3 ammonia): 608 KW at -35C/+35C and 2321 KW at 0C/+35C (172.88 TR at -31F/+95F and 660 TR at +32F/+95F). Motor specs: 700 HP, 460V, 756 FLA, 3570 RPM, 60 Hz, 3-phase, 5010S Frame. Hours runtime: 23,080. Weight: 17,000 lbs. Overall dimensions: 77 in. W x 175 in. L x 120 in. H.

Product Details

  • Stock No: GAMB03.137a
  • Manufacturer: GEA
  • Model: 565GL
  • Serial Number: 5013013
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA
  • Package Model: 565GL
  • Package SN: 5013013
  • Package Order: 5013013

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: Y-52
  • Compressor SN: Y1003
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2005
  • Compressor Run Time Hours: 23080
  • Oil Separator Included? Yes
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 700
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 756
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5010S

Dimensions:

  • Length (Inches): 175
  • Width (Inches): 77
  • Height (Inches): 120
  • Weight (LBS): 17000

Additional Product Details

  • Year of Manufacture: 2005
  • Year Removed from Production: 2014
  • Spec Sheet Available: Yes

GEA 565GL Rotary Screw Compressor Package (GEA Y-52, 700 HP 460 V, GEA Micro Control Panel)