Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton

2010 Marley / SPX NC Series Cooling Tower – 974 Tons. Model: NC8411. Serial: NC10021430-A1 / 0921302. Nominal capacity: 974 nominal tons with a temperature change from 95F to 85F with 78F wetbulb, 3GPM/ton. 18,137 lbs shipping weight. Overall dimensions: 12 ft. W x 22 ft. 5 in.” L x 18 ft. 10 in. H (ACN965).

Product Details

  • Stock No: GAMP002.114
  • Manufacturer: Marley
  • Model: NC8411
  • Serial Number: NC10021430-A1 / 0921302

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton