Unused 2010 Marley / SPX NC Series Cooling Tower - 974 Ton
2010 Marley / SPX NC Series Cooling Tower – 974 Tons. Model: NC8411GF-10. Serial: NC10021430-A2. Nominal capacity: 974 nominal tons with a temperature change from 95ºF to 85ºF with 78ºF wetbulb, 3GPM/ton. 18,137 lbs shipping weight. Overall dimensions: 12 ft. W x 22 ft. 5 in. L x 18 ft. 10 in. H. (ACN965).
Click here to see a video of the equipment
Product Details
- Stock No: GAMP008.235
- Manufacturer: Marley
- Model: NC8411GF-10
- Serial Number: NC10021430-A2
Cooling Tower Details
- Circuit Type: Open