Unused Taco CA Series Air Expansion Tank - 57 gallon

Unused Taco CA Series Air Expansion Tank - 57 gallon

Unused Taco CA Series Air Expansion Tank. Heavy-Duty Butyl Rubber Diaphragm. MAWP 125 PSI at 240ºF. MDMT -20ºF at 125 PSI. “Limited Acceptance” Design—For small heating installations and most chilled water applications where smaller air volumes and expanded fluid volumes are needed. Shell: Fabricated Steel, Designed and Constructed per ASME Section VIII Div. 1. Date 02/10. Dimensions: 1 ft. 8 in. dia. x 4 ft. 10-7/8 in. H. Weight: 290 lbs.

Product Details

  • Stock No: GAMP048.1
  • Manufacturer: Taco
  • Model: CA215-125
  • Serial Number: Z02010

Tank Details

  • Tank Materials of Construction: Shell: Fabricated Steel, Desifned and Constructed per ASME Section VIII Div. 1

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 20
  • Height (Inches): 58.875
  • Weight (LBS): 290

Additional Product Details

  • Year of Manufacture: 2010

Unused Taco CA Series Air Expansion Tank - 57 gallon