Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons
2002 Permian Fabrication & Service Vertical Stainless Steel Heated Tank. Approximate capacity: 1000 gallons. Shell thickness: 10 gauge. Head thickness: 10 gauge. Inside straight wall dimensions: 4 ft. 6 in. Dia. x 9 ft. L. Number of coil rows: 7. Coil size: 2 in. Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft. Overall dimensions: 6 ft. L x 6 ft. W x 13 ft. 4 in.(ACN350).
Product Details
- Stock No: GANF138.20
- Manufacturer: Permian Fabrication & Service
- Serial Number: 3132-D
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 72
- Height (Inches): 160
- ACN: ACN350
Additional Product Details
- Year of Manufacture: 2002