Gear Box, Model 14CVD
2001 Gear Box. Model: 14CVD. Gear box specifications: 6.18 hp (input), 1800 rpm (input), 152 ratio, 22,563 in-lbs. torque. Overall dim: 30 in. L x 28 in.W x 25 in. H.
Product Details
- Stock No: GAWD365.1
- Manufacturer: Not Specified
- Model: 14CVD
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 6.18
- Motor RPM: 1800
Dimensions:
- Length (Inches): 30
- Width (Inches): 28
- Height (Inches): 25
Additional Product Details
- Year of Manufacture: 2001