Caterpillar Forklift

Caterpillar Forklift

Caterpillar Forklift. Model (type): G V60C. S/N: 31S517. Approx. weight: 11,520 lbs. Capacity: 6,000 lbs @ 24 in. load center. Fork dimensions: 46 in. L x 5 in. W. Fuel: gasoline. 4-Cylinder. Motor stamping: 3711248012. Spark plug: Autolite 66. Spark plug cable: Hi-Teck Super Stock Radio Suppression Core 8mm. Oil filter: Hastings Premium Filter LF436. (2) Front tires: Mitco Solver Industrial Mine, tubeless, nylon, size: 32x12.1-15NHS. (2) Rear tires: West Lake, tubeless, nylon, 7.00-12. Overall dimensions: 13 ft. 8 in. L x 60 in. W x 84 in. H.

Product Details

  • Stock No: GEEQ006.
  • Manufacturer: Caterpillar
  • Model: G V60C
  • Serial Number: 31S517

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Caterpillar Forklift