Allis-Chalmers Forklift

Allis-Chalmers Forklift

Allis-Chalmers Forklift. Model: Liftall/Allison 500. S/N: 77379. Fork dimensions: 72 in. L x 6 in. W. Fuel: diesel. John Deere diesel engine, control: 30075, basic engine: 10518. Air filter: WIX 42222. Fuel filter: Stanadyne Automotive Corporation 18786. Oil filter: 51243. (4) Front tires: Firestone Transport 1, tube type, nylon, regroovable, 12-ply rated, sidewall: 6-plies, inflation: 5150 lb @ 90 psi cold (single)/ 4520 lb @ 85 psi cold (dual), size: 9.00-20. (2) Rear tires: Power King, tube type, nylon, regroovable, 14-ply rated, tread: 10-plies, sidewall: 8-plies, inflation: 5050 lb @ 100 psi cold (single)/ 4430 lb @ 90 psi cold (dual), size: 10.00-15. Overall dimensions: 19 ft. 6 in. L x 96 in. W x 99 in. H.

Product Details

  • Stock No: GEEQ008.
  • Manufacturer: Allis-Chalmers
  • Model: Liftall/Allison 500

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allis-Chalmers Forklift