APV Junior RFF Plate Evaporator Skid

APV Junior RFF Plate Evaporator Skid

APV Junior RFF Plate Evaporator Skid. Plate heat exchanger model: Junior. Has no plates installed. APV separator vessel: Vacuum: 29 in. Hg. Stainless steel balance tank - 14 gallon, dimensions: 17 in dia. x 14 in. straight wall. APV Crepaco positive displacement pump, model: R2R, Fristam centrifugal pump, model: FPX70199, SIHI vacuum pump, model: AOHB3602 BN001010. Overall dimension: 6 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. H.

Product Details

  • Stock No: GEN8001
  • Manufacturer: APV
  • Model: Junior

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Junior RFF Plate Evaporator Skid