Samsco model 600 Wastewater Evaporator

Samsco model 600 Wastewater Evaporator

Samsco Wastewater Evaporator. Model: 600. Year: 1992. Evaporation rate: 33-39 GPH. Tank capacity: 333 gallons. Heat source options (unit currently has gas burner with LP valve installed): natural gas, liquid propane, steam, electricity. Construction: 316SS, high nickel alloys, chloride resistant alloys. Approximate weight: 800 lbs. Overall dimensions: 96 in. x 52 in. x 76 in. H. (ACN500)

Product Details

  • Stock No: GGTX01.25
  • Manufacturer: Samsco
  • Model: 600

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Samsco model 600 Wastewater Evaporator