IKA Works Dispax Reactor
IKA Works Dispax Reactor. Model: DR3-13, S/N: 0647. Double mechanical seals. Inlet: 3 in. Outlet: 2-1/2 in. Siemens motor, 50 hp, 3550 rpm, 460 V, 55 amps, 60 Hz, 3 phase. The Dispax Reactor is a high shear dispersing machine for the production of micro-emulsions and very fine suspensions. Produces a small droplet, or particle size, with a very narrow distribution. Completely CIP'able and SIP'able. Overall dimensions: 63 in. L x 25 in. W x 18 in. H. (ACN 800). FAD
Product Details
- Stock No: GICS141.34
- Manufacturer: IKA
- Model: DR3-13
- Serial Number: 647