Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer
1992 Cherry Burrell Mixer Disperser 120 Gallon. Model Rapid Mixer. S/N E-163-92. 316 S/S inside, 304 S/S outside, jacket pressure 100 psi @ 350 °F. Dimensions: Inside Tank: 34-½ x 34-½ x 24 in. deep plus 8 in.cone bot. Overall: 38-¼ W x 60-¾ L x 51-½ height to top of tank. Sterling Motor: 15 hp 1,800 rpm. Very good condition.
Product Details
- Stock No: GICS145.41
- Manufacturer: Waukesha Cherry-Burrell
- Model: Rapid Mixer
- Serial Number: E-163-92