J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146

J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146

J.C. Pardo & Sons Kettle- 300 Gallon. Model C-146, S/N 4754-3. All stainless steel with high acid nickel inner wall in jacketed area. Jacketed over bottom half. National Board # 2270. MAWP: 110 psi @ 344 °F. Open top, no agitation. Inside dimensions: 53 in. dia x 44 in. H. Hemispherical bottom with 6 in. flanged CBO. Flanged mounting ring above jacket. No lid.

Product Details

  • Stock No: GICS157.9
  • Manufacturer: J.C. Pardo & Sons
  • Model: C-146
  • Serial Number: 4754-3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

J.C. Pardo & Sons Kettle- 300 Gallon, Model C-146