Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

Apparatebaumack Muhlheim Main Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Mounted on 43 in. sq Frame made of 3 in. sq tubing. Excellent condition.

Product Details

  • Stock No: GICS208.8a
  • Manufacturer: Apparatebaumack Muhlheim

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon