Bell & Gossett Shell and Tube Heat Exchanger - 56 Sq. Ft.

Bell & Gossett Shell and Tube Heat Exchanger - 56 Sq. Ft.

2000 Bell & Gossett Shell and Tube Heat Exchanger. Model: SU103-2. Number of passes: 2. Shell MAWP 150 PSI at 375°F. Shell MDMT -20°F at 150 PSI. Tube material of construction: copper. Tube MAWP 125 PSI at 375°F. MDMT -20°F at 125 PSI. Heating transfer surface area: 56 sq. ft. Shell and tube dimensions: 4 ft. 1-1/2 in. x 10-1/2 in. dia. Tube OD is .75 in. Tube ID is .68 in. Includes Ashcroft temperature gauge. (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 1-1/2 in. L. x 2 ft. 11-3/4 in. W. x 1 ft. 11 in.(ACN30).

Product Details

  • Stock No: GLET02
  • Manufacturer: Bell & Gossett
  • Model: SU103-2
  • Serial Number: 748475-03

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Shell and Tube Heat Exchanger - 56 Sq. Ft.