Acrison Model 203B Screw Weigh Auger Feeder
Acrison Screw Weigh Auger Feeder. Model: 203B-105ZH. S/N: 76660. Infeed hopper dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 10 in. H. Pre-feeder screw auger dimensions: 3 in. dia. x 2 ft. L. Pitch: 3-1/2 in. Scale-mounted weigh auger dimensions: 6 in. dia. x 1 ft. 8 in. L. Pitch: 5 in. Sterling Electric Motor. ID # G76R525R. Frame: FK56C. Insulation Class: F. 1/4 hp, 1800 rpm, 115/230 V, 6.4/3.2 amps, 60 hz, 1 phase. Inlets: (1) 1 ft. 5-1/2 in. L x 11 in. W infeed. Outlets: (1) 8 in. dia. port. Overall dimensions: 6 ft. 5 in. L x 2 ft. 7 in. W x 7 ft. 3 in. H.
Product Details
- Stock No: GM110a.4a
- Manufacturer: Acrison
- Model: 203B-105Z-H
- Serial Number: 76660
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 0.25
- Motor RPM: 1800
- Motor Voltage: 115/230
- Motor Amps: 6.4/3.2
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: FK56C
Dimensions:
- Length (Inches): 77
- Width (Inches): 31
- Height (Inches): 87