FBN Metal Products Belt Conveyor - 15 in. W
FBN Metal Products Belt Conveyor. Model: 32-48-15. Conveyor effective length: 4 ft. Belt width: 1 ft. 3 in. Electric motor,0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Gear ratio: 60.1:1. Final rpm: 29. Conveyor infeed/exit height: 2 ft. 6-1/2 in. Overall dimensions: 4 ft. 2 in. L x 2 ft. W x 3 ft. 1/2 in. H.
Product Details
- Stock No: GM420B.3
- Manufacturer: FBN Metal Products
- Model: 32-48-15
- Serial Number: 15825
Conveyor Details