Waukesha Model 200 Positive Displacement Pump

Waukesha Model 200 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 200. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum allowable speed: 600 rpm. O-ring seal option. Rotors, body, and product contact parts are constructed of stainless steel. Pump is equipped with twin-lobe rotors which are suitable for most applications in the following industries: milk products, vegetables, fruits, flavorings, bakeries, and meats. This pump is 3-A and BISCC approved. Inlets/outlets: (2) 4 in. dia. threaded fittings. Overall dimensions: 2 ft. 10 in. L x 1 ft. 1-1/2 in. W x 1 ft. 9 in. H.(ACN174).

Product Details

  • Stock No: GMFP002.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 200
  • Serial Number: DO10235 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 200 Positive Displacement Pump