Cherry Burrell Ice Cream Freezer Model VA-300

Cherry Burrell Ice Cream Freezer Model VA-300

Cherry-B Ammonia Jacket Freezer, Model VA-300, S/N 5683,15 hp 220/460 volts 1,760 rpm, 2 barrels 3-1/2 in. W x 34 in. L with 1-1/4 in. inlets/discharge, 300 psig, 1 in. outlet, 65 in. L x 33 in. W x 73 in. H.

Product Details

  • Stock No: 25.GOB0501.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: VA-300
  • Serial Number: 5683

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Ice Cream Freezer Model VA-300