Stainless Steel Rectangular Tank with Steam Diffuser - 50 gallons

Stainless Steel Rectangular Tank with Steam Diffuser - 50 gallons

Stainless Steel Rectangular Tank with Steam Diffuser. Double walled tank is approx 1.75 in. thick. This tank features a flat top lid with piano-style hinge. Inside dimensions: 34 in. L x 15.75 in. W x 28.75 in. H (66.55 gallons / 8.91 cu ft). The rack is removable. Diffuser connection: 0.5 in. NPT. Outside dimensions: 38 in. L x 20 in W x 34.5 in H.

Product Details

  • Stock No: GOB0551.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Rectangular Tank with Steam Diffuser - 50 gallons