Haskon 3 Valve Filler

Haskon 3 Valve Filler

(2) Haskon Gable Top Former/3-Valve Filler Lines. Model: 240X. Fills and seals standard cross section paper cartons. For free flowing liquids in 1/2 pint to 1/2 gallon sizes. Capacity 15 to 22 cartons/minute. Gas top seal. Valve diameter: 5/8 in. Distance between valves: 6 in. Pneumatic and hydraulic transmission. (2) Haskon Equipment Division Seal-O-Matic Formers. Model: 340-U. S/N's: 73-340-2395 and 69-340-2091. Century Motor, 3 hp, 1745 rpm, 230/460 V, 9.4/4.7 amps, 60 Hz, 3 phase. (6) Continental Hydraulics directional Valves. Square-D AC Control Relay Series A. Former (2 piece) at right angle to filler. Configuration: L shape. Overall dimensions (filler): 105 in. L x 44 in. W x 76 in. H. Overall dimensions (former): 84 in. L x 31 in. W x 74-1/2 in. H. (Filler: XMR22). (Line: XMR59).

Product Details

  • Stock No: 55.GOB2551a.15
  • Manufacturer: Haskon
  • Model: 340
  • Serial Number: 73-340-2395

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Haskon 3 Valve Filler