Chester-Jensen Co/York Plate Heat Exchanger
Chester-Jensen Co/York Plate Heat Exchanger. Model: HT-54, S/N: 9513594. 304 Stainless steel plates: (81). Heat transfer surface area: Approx. 105 sq. ft. Design pressure: max 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Divider 1 ports: (4) 1-1/2 in. Divider 2 ports: (4) 1-1/2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.
Product Details
- Stock No: GOB5451.4
- Manufacturer: Chester-Jensen Co
- Model: HT-54
- Serial Number: 9513594
Heat Exchanger Details