APV Gaulin Painted Frame Homogenizer - 2,500 PSI
APV Gaulin Painted Frame Homogenizer. Model: 4000-DJF4O. S/N: 64586256. Nominal capacity: 4000 gph. 2-stage manual valve assembly. 2-3/4 in. dia. plungers. 2,500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat ball valve cylinders. Currently unit is missing: motor, motor pulley, (2) Homogenizing Valves, (1) Plunger, and has side cover damage. Overall dimensions: 6 ft. 3 in. L x 5 ft. 5 in. W x 5 ft. 3 in. H.
Product Details
- Stock No: GOB7501.40
- Manufacturer: APV
- Model: 4000-DJF40
- Serial Number: 64586256
Homogenizer Details
- Rated Capacity (GPH): 4000
- Maximum Operating Pressure (PSI): 2500
- Number of Stages: 2
- Valve Seats Type: Ball
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 75
- Width (Inches): 65
- Height (Inches): 63
Additional Product Details
- Known Issues or Problems: Currently unit is missing: motor, motor pulley, (2) Homogenizing Valves, (1) Plunger, and has side cover damage