Stainless Steel Wash Tank

Stainless Steel Wash Tank

SOLD - Stainless Steel Wash Tank. Inside dimensions: 47 in. L x 39 in. W x 21 in. H. Tank is equipped with a 4-way manifold and 23 spray jets. Inlets: (1) 1-1/2 in. dia. threaded fitting (cleaning agent). Outlets: (1) 3/4 in. dia. pipe (cycle), (1) 2 in. dia. bevel fitting with hex (tank discharge). Overall dimension: 62 in. L x 41 in. W x 36 in. H. SOLD

Product Details

  • Stock No: GOB8031
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Wash Tank