Un-used 2003 Alfa Laval Plate Heat Exchanger

Un-used 2003 Alfa Laval Plate Heat Exchanger

Un-used 2003 Alfa Laval Plate Heat Exchanger. Model: M10BFG. S/N: 30105-71778. (117) Stainless steel plates. Heating surface area: approx. 297.1 sq. ft. MAWP: 100 psi @ 230 °F. MDMT: -20 °F @ 100 psi. Single pass. Inlets/outlets: (4) 4 in. diameter (8) ports with 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 41-1/2 in. L x 18 in. W x 39 in. H.

Product Details

  • Stock No: GPS007.
  • Manufacturer: Alfa Laval
  • Model: M10BFG
  • Serial Number: 30105-71778

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used 2003 Alfa Laval Plate Heat Exchanger