Un-Used Mueller Accu-therm Plate Heat Exchanger

Un-Used Mueller Accu-therm Plate Heat Exchanger

2002 Un-used Mueller Accu-therm Plate Heat Exchanger. Model: AT10 F-20. S/N 285660-2. Part No: 9813984. (54) Stainless steel plates. Heating surface area: approx. 78.09 sq. ft. MAWP: 100 psi @ 210 °F. MDMT: 32 °F @ 100 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 36 in. L x 17 in. W x 37 in. H.

Product Details

  • Stock No: GPS009.
  • Manufacturer: Paul Mueller Co.
  • Model: AT10 F-20
  • Serial Number: 285660-2

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Mueller Accu-therm Plate Heat Exchanger