Triclover Single Stage Tri-Blender
Triclover Single Stage Tri-Blender. Model: F3218MD-B60, S/N: K1139. Dry ingredient capacity: Up to 100 lbs/min. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 2151 rpm. (1) 7 in. dia impeller. Powder inlet: 3 in. Liquid inlet: 1-1/2 in., liquid outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 59 1/2 in. H. (ACN195)
Product Details
- Stock No: 57a.GR045.10
- Manufacturer: Tri-Clover
- Model: F3218MD-B60
- Serial Number: K1139