Sears Craftsman Portable Mixer.

Sears Craftsman Portable Mixer.

Sears Craftsman Portable Mixer. Model: 113.12231. Shaft dimensions: 1/2 in. dia. x 31 in. L. Motor, 1/2 hp, 1725 rpm, 115/230 V, 7.4/3.7 amps, 60 Hz, single phase. Overall dimensions: 22 in. L x 9-1/2 in. W x 43 in. H.

Product Details

  • Stock No: 22a.GR066.1
  • Manufacturer: Sears
  • Model: 113.12231

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sears Craftsman Portable Mixer.