Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: ND4A. S/N: 6015356. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 2 hp, 1760 rpm, 350 rpm (final), 208-220/440 V, 6.3-6/3 amps, 60 cycles, 3 phase. Overall dimensions: 19 in. L x 12 in. W x 24 in. H.

Product Details

  • Stock No: 22a.GR335.a
  • Manufacturer: Lightnin
  • Model: ND4 A
  • Serial Number: 6015356

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Heavy Duty, High Flow Mixer