Hess Ozone Generator

Hess Ozone Generator

Hess Machine International Ozone Sterilization System. Hess Machine Company, Ephrata-PA. Model: L-100. S/N: I20283-G. Ozone Yield: 19 g/hour. Required Flow (Cooling Water): 10 gph. less self contained air compressor, 0 to 110 Front Panel Voltage Control, overall dimensions 5ft. 3in. L x 2ft. 6in. W x 3ft. 9in. H. (ACN117-83).

Product Details

  • Stock No: 77a.GR374.
  • Manufacturer: Hess Machine International
  • Model: L-100
  • Serial Number: I20283-G

HTST Details

  • Nominal Flow Capacity: 19

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 30
  • Height (Inches): 45
  • ACN: 117-83

Additional Product Details

Hess Ozone Generator