Tri-Clover Tri Blender

Tri-Clover Tri Blender

Tri-Clover Tri-Blender. Model: F4329MD-S, S/N: V4373. Dry ingredient capacity: Up to 350 lb/min. Powder inlet: 4 in. Liquid inlet: 2 in.; outlet: 3 in. Stainless steel hopper: 30 in. dia x 25-1/2 in. H. Reliance Motor: 20 hp, 3510 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Final speed: 2420 rpm. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 53 in. H.

Product Details

  • Stock No: 150.GR375.37a
  • Manufacturer: Tri-Clover
  • Model: F4329MD
  • Serial Number: V4373

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Tri Blender