Cherry Burrell Processor 150 Gallon

Cherry Burrell Processor 150 Gallon

Cherry Burrell Processor- 130 Gallon. S/N 65E90B-1. National Board No. 888. Stainless steel. Cone bottom. Open top. MAWP: 75 psi @ 300° F. Jacket inlets/outlets: (4) 2 in. tri-clamp, 1 in. fittings. Bottom outlet: 2 in. Legs: 4 in. dia x 50 in. H. Inner dimensions: 48 in. dia x 12 in. H. Cone section: 48 in. dia x 13 in. H. Overall dimensions: 59 in. dia x 68 in. H(HB2).

Product Details

  • Stock No: 45.GR401.
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 65E908-1

Tank Details

  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 75 psi @ 300° F
  • Tank Inlets & Outlets Description: Jacket inlets/outlets: (4) 2 in. tri-clamp, 1 in. fittings. Bottom outlet: 2 in. Legs: 4 in. dia x 50 in. H. Inner dimensions: 48 in. dia x 12 in. H. Cone section: 48 in. dia x 13 in. H.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 59
  • Height (Inches): 68

Additional Product Details

Cherry Burrell Processor 150 Gallon