Groen Steam Kettle- 40 Quart
Groen Steam Kettle- 40 Quart. Model TDA 1-40, S/N 2813 (national board). MAWP: 45 psi @ 650° F. 90° F manual dipping arm. Units have full bottom hemisphere steam jacket with one piece welded construction of Type 304 stainless steel, and sturdy tubular support arms. Inner dimensions: 16 in. dia. x 15 in. H. Overall dimensions: 27 in. W x 27 in. H.(ACN43).
Product Details
- Stock No: 13.GR460
- Manufacturer: Groen
- Model: TDA 1-40
- Serial Number: 2813
Tank Details