Cherry Burrell Insulated Mix Tank- 50 Gallon

Cherry Burrell Insulated Mix Tank- 50 Gallon

Cherry Burrell Insulated Mix Tank- 50 Gallon. Mild steel outer steel with stainless steel interior. Inside dimensions: 24 in. dia. x 28 in. H (32 in. H, sloped bottom). Top-mounted bracket for mixer. Inlets: (1) 1-1/2 in. dia. ACME threaded fitting, (1) 2 in. dia. port for mixer shaft. Outlets: (1) 1-1/2 in. dia. ACME threaded fitting (bottom discharge). Overall dimensions: 29 in. L x 28 in. W x 47-1/2 in. H. (GE).

Product Details

  • Stock No: GR796.
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Insulated Mix Tank- 50 Gallon