Lynch Ice Cream Sandwich Machine

Lynch Ice Cream Sandwich Machine

Lynch Ice Cream Sandwich Machine. Model SMW5-10. Capacity: 100/minute. 5 in. W product lane. 1-1/4 in. slots on wheel. Punch area: 1-1/2 in. x 5 in. Currently setup to cut: 5-1/2 in. L x 4-3/4 in. W x 1-1/2 in. H. Unit is equipped with forward and reverse controls and a Morse variable frequency drive. Baldor Industrial Motor, 3/4 hp. Overall dimensions 6 ft. 7 in. L x 2 ft. 7 in. W x 5 ft. 3 in. H.

Product Details

  • Stock No: 195.GR822
  • Manufacturer: Lynch
  • Model: SMW5-10

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lynch Ice Cream Sandwich Machine